Shop All Spring Plungers
Te-Co
Spring Plunger Wrench, PK 2
Mfr # 53006
Zoro # G003528935
product price: $9.65
/pk 2, $4.83/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nose Shape Spring and Ball
- Application Eliminate Excessive Spring Compression of Spring and Ball Plungers
- With Locking Plunger No
- With Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53006
- Zoro # G003528935
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Fits Plunger Thread Size | 3/8"-16 / M10 |
Details
Item | Spring Plunger Wrench |
Nose Shape | Spring and Ball |
Application | Eliminate Excessive Spring Compression of Spring and Ball Plungers |
With Locking Plunger | No |
With Flange | No |
Wrench Material | Steel |
Description
Spring Plunger Wrench, Thread Size 3/8 In.-16, Nose Shape Spring and Ball, With Locking Plunger No, With Flange No, Application Eliminate Excessive Spring Compression of Spring and Ball Plungers, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack) (DOS125CF3)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-25MM)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- Te-Co Spring Plungers