Shop All Spring Plungers
Te-Co
Spring Plunger Wrench, PK 2
Mfr # 53003
Zoro # G903528943
product price: $7.95
/pk 2, $3.98/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Application Eliminate Excessive Spring Compression of Spring and Ball Plungers
- With Flange No
- Nose Shape Spring and Ball
- With Locking Plunger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53003
- Zoro # G903528943
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #10-32 |
Fits Plunger Thread Size | #10-32 / M5 |
Details
Item | Spring Plunger Wrench |
Application | Eliminate Excessive Spring Compression of Spring and Ball Plungers |
With Flange | No |
Nose Shape | Spring and Ball |
With Locking Plunger | No |
Wrench Material | Steel |
Description
Spring Plunger Wrench, Thread Size #10-32, Nose Shape Spring and Ball, With Locking Plunger No, With Flange No, Application Eliminate Excessive Spring Compression of Spring and Ball Plungers, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/16" (80217)
- CTA MFG VAG Brake Caliper Socket 7pt Small (CTA5025)
- PERFORMANCE TOOL Performance Tool 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (W30970)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- Te-Co Spring Plungers