Shop All Spring Plungers
Te-Co
Spring Plunger Wrench, PK 2
Mfr # 53002
Zoro # G603528946
product price: $8.69
/pk 2, $4.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- With Locking Plunger No
- With Flange No
- Application Eliminate Excessive Spring Compression of Spring and Ball Plungers
- Nose Shape Spring and Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53002
- Zoro # G603528946
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #8-32 |
Fits Plunger Thread Size | #8-32 / M4 |
Details
Item | Spring Plunger Wrench |
With Locking Plunger | No |
With Flange | No |
Application | Eliminate Excessive Spring Compression of Spring and Ball Plungers |
Nose Shape | Spring and Ball |
Wrench Material | Steel |
Description
Spring Plunger Wrench, Thread Size #8-32, Nose Shape Spring and Ball, With Locking Plunger No, With Flange No, Application Eliminate Excessive Spring Compression of Spring and Ball Plungers, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Hammer Drill Driver - Tool Only (ML2408-20)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 (53508X)
- TE-CO Spring Plunger, PK 10 (69611X01)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- Te-Co Spring Plungers