Shop All Spring Plungers
Te-Co
Spring Plunger w/o Locking, 5/16, 9/16, PK5
Mfr # 53423X01
Zoro # G6553881
product price: $26.39
/pk 5, $5.28/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. (In.) 0.135
- Plunger Nylon
- Material Stainless Steel
- Thread Size 5/16"-18
- End Force Initial (Lb.) 5.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53423X01
- Zoro # G6553881
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.135 |
Thread Size | 5/16"-18 |
Body Length (In.) | 9/16 |
Body Width (In.) | 0.313 |
Body Length | 9/16 in |
Thread Length | 9/16 in |
Body Dia. | 0.3130 in |
Overall Length | 9/16 in |
Plunger Dia. | 0.1350 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 9/16 in, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.0840 in, Mounting Type Threaded, Body Length 9/16 in, Final Nose Force 28 lb, Initial Nose Force 5 lb, Overall Length 9/16 in, Handle Type Slotted Drive, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- DYNAMIC 22Pcs SAE & Metric Ball End Long Hex Key Set, 3/64"-3/8" & 1.5mm-10mm (D043212)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 (5210401)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Spring, Steel, Zinc, 3/4-10, PK2 (52210)
- TE-CO Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5 (6400301)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- J.W. WINCO JW Winco GN717-3-M6-AK-NI Indexing Plunger (717-3-M6-AK-NI)
- Te-Co Spring Plungers