Shop All Spring Plungers
Te-Co
Spring Plunger w/o Locking, 1/4-20, 1, PK5
Mfr # 53222X01
Zoro # G7197924
product price: $23.95
/pk 5, $4.79/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 1
- End Force Final (Lb.) 13.00
- Material Stainless Steel
- Plunger Dia. (In.) 0.119
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53222X01
- Zoro # G7197924
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Plunger Dia. (In.) | 0.119 |
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Overall Length | 1.187 in |
Plunger Dia. | 0.1190 in |
Plunger Width | 0.119 in |
Thread Length | 1 in |
Body Dia. | 1/4 in |
Body Length | 1 in |
Drive Size | 0.078 in |
Body Diameter | 0.25 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- IRWIN PLUG CUTTER 5/8"" (43910)
- HHIP 4 Piece Drift/Center Key Set Includes MT1 MT2 MT3 & MT4/5/6 (3900-0265)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3110)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- Te-Co Spring Plungers