Shop All Spring Plungers
Te-Co
Spring Plunger w/o Locking, 10-32, 3/4, PK5
Mfr # 53314X01
Zoro # G6695272
product price: $24.39
/pk 5, $4.88/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Plunger Travel (In.) 0.125
- End Force Initial (Lb.) 1.30
- Plunger Dia. (In.) 0.093
- Body Length (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53314X01
- Zoro # G6695272
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.093 |
Body Length (In.) | 3/4 |
Thread Size | #10-32 |
Body Width (In.) | 0.190 |
Body Length | 3/4 in |
Plunger Width | 0.0630 in |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Body Dia. | 0.1900 in |
Plunger Dia. | 0.0930 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 2.7 lb, Initial Nose Force 1.3 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, Handle Type Hex Socket Drive, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 8.0x1.00mm (97610)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #25 (45695)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Oval Head (SQ-4-17)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 (53508X)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- Te-Co Spring Plungers