Shop All Spring Plungers
Te-Co
Spring Plunger, SS, 3/8 D x 5/8 L, PK5
Mfr # 5352401
Zoro # G6323353
product price: $27.49
/pk 5, $5.50/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Length (In.) 5/8
- End Force Final (Lb.) 5.00
- Plunger Nylon
- Plunger Dia. (In.) 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5352401
- Zoro # G6323353
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 5/8 |
Plunger Dia. (In.) | 0.186 |
Thread Size | 3/8"-16 |
Body Width (In.) | 0.375 |
Plunger Dia. | 0.1860 in |
Body Length | 5/8 in |
Body Dia. | 3/8 in |
Overall Length | 5/8 in |
Thread Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.1100 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 5 lb, Initial Nose Force 1.5 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- Te-Co Spring Plungers