Shop All Spring Plungers
Te-Co
Spring Plunger, PK 10
Mfr # 69520X01
Zoro # G003522841
product price: $67.89
/pk 10, $6.79/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Body Length 9 mm
- With Locking Plunger No
- Overall Length 10.5 mm
- With Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69520X01
- Zoro # G003522841
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M4 |
Body Length | 9 mm |
Overall Length | 10.5 mm |
Ring Dia. | No |
Plunger Dia. | 1.80 mm |
Plunger Width | 1.8 mm |
Thread Length | 9 mm |
Body Diameter | 4 mm |
Description
Spring Plunger, Thread Size M4, Thread Length 9 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 1.80 mm, Plunger Projection 1.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 10 N, Flange Thickness Not Applicable, Initial Nose Force 3 N, Overall Length 10.5 mm, Plunger Width 1.8 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Wear Pad (149866)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15Mm Socket Imp 15Mm, M825 (M825)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53404)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- J.W. WINCO JW Winco GN817.4-10-12-5/8X11-CK Indexing Plunger (817.4-10-12-5/8X11-CK)
- Te-Co Spring Plungers