Shop All Spring Plungers
Te-Co
Spring Plunger, PK 10
Mfr # 69503X01
Zoro # G703522813
product price: $75.79
/pk 10, $7.58/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Final Nose Force 20 N
- Body Length 14.00 mm
- Thread Fully Threaded
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69503X01
- Zoro # G703522813
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M6 |
Body Length | 14.00 mm |
Ring Dia. | No |
Plunger Dia. | 2.70 mm |
Overall Length | 16.00 mm |
Details
Item | Spring Plunger |
Final Nose Force | 20 N |
Thread | Fully Threaded |
Body Material | Stainless Steel |
Initial Nose Force | 7 N |
Thread-Locking Element Included | No |
Nose Shape | Ball |
Retractable | No |
With Locking Plunger | No |
With Flange | No |
Body Finish | Black Oxide |
Plunger Projection | 2.00 mm |
Plunger Material | Stainless Steel |
Nose Material builder | 69503X01 TE-CO |
Nose Material | Stainless Steel |
Body Construction | Black Oxide-Coated Stainless Steel |
Plunger Construction builder | Stainless Steel |
System of Measurement | Metric |
Plunger Construction | Stainless Steel |
Description
Spring Plunger, Thread Size M6, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 2.70 mm, Plunger Projection 2.00 mm, With Locking Plunger No, Body Length 14.00 mm, Final Nose Force 20 N, Initial Nose Force 7 N, Overall Length 16.00 mm, Ring Dia. No, With Flange No, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO STAYS Lens, 10D (SPD026119)
- STANLEY 14 oz Straight Claw Hammer Hammer, 14 1/4 in L Fiberglass Handle, Steel Head (FMHT51305)
- PROTO Gen Purpose Puller Set, 3/6/10 Ton (J4245)
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- Te-Co Spring Plungers