Shop All Spring Plungers
Te-Co
Spring Plunger, PK 10
Mfr # 69420X01
Zoro # G403522847
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Final Nose Force 10 N
- Plunger Dia. 1.80 mm
- Thread Fully Threaded
- Body Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69420X01
- Zoro # G403522847
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M4 |
Plunger Dia. | 1.80 mm |
Body Length | 9.00 mm |
Overall Length | 10.50 mm |
Plunger Width | 8.00 mm |
Ring Dia. | No |
Description
Spring Plunger, Thread Size M4, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 1.80 mm, Plunger Projection 1.50 mm, With Locking Plunger No, Body Length 9.00 mm, Final Nose Force 10 N, Initial Nose Force 3 N, Overall Length 10.50 mm, Plunger Width 8.00 mm, Ring Dia. No, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J7424)
- J.W. WINCO JW Winco GN817.4-10-12-M16X1.5-C Indexing Plunger (817.4-10-12-M16X1.5-C)
- DIABLO T-Shank Jig Saw Blade Set 20 pc (DJT20S)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54312)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- Te-Co Spring Plungers