Shop All Spring Plungers
Te-Co
Spring Plunger, PK 10
Mfr # 69401X01
Zoro # G803522829
product price: $33.79
/pk 10, $3.38/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- With Locking Plunger No
- Thread Fully Threaded
- Plunger Dia. 1.80 mm
- Body Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69401X01
- Zoro # G803522829
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M4 |
Plunger Dia. | 1.80 mm |
Plunger Width | 10.00 mm |
Body Length | 9.00 mm |
Ring Dia. | No |
Overall Length | 10.50 mm |
Description
Spring Plunger, Thread Size M4, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 1.80 mm, Plunger Projection 1.50 mm, With Locking Plunger No, Body Length 9.00 mm, Final Nose Force 20 N, Initial Nose Force 6 N, Overall Length 10.50 mm, Plunger Width 10.00 mm, Ring Dia. No, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4In Square Drive, For Recess No0 (HTS-0)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- Te-Co Spring Plungers