Shop All Spring Plungers
Te-Co
Spring Plunger, Lt, SS, 8-32x5/8 L, PK5
Mfr # 5331301
Zoro # G6320115
product price: $24.89
/pk 5, $4.98/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 5/8
- Plunger Nylon
- Plunger Travel (In.) 0.093
- Material Stainless Steel
- Plunger Dia. (In.) 0.070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5331301
- Zoro # G6320115
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 5/8 |
Plunger Dia. (In.) | 0.070 |
Thread Size | #8-32 |
Body Width (In.) | 0.164 |
Thread Length | 5/8 in |
Body Length | 5/8 in |
Plunger Dia. | 0.0700 in |
Plunger Width | 0.0500 in |
Body Dia. | 0.1640 in |
Overall Length | 5/8 in |
Description
Spring Plunger, Thread Size #8-32, Thread Length 5/8 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.0930 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 7.3 lb, Initial Nose Force 2.7 lb, Overall Length 5/8 in, Plunger Width 0.0500 in, With Flange No, Handle Type Hex Socket Drive, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Tool Accessories, Sngle Port, 18V (140189025)
- EREM Cutter Pneumatic Angled Head (1503E)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J7428H)
- STARRETT Extra Screws (191D)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 (5210401)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- Te-Co Spring Plungers