Shop All Spring Plungers
Te-Co
Spring Plunger, Lgt End, #8 Dx7/16 L, PK5
Mfr # 5270901
Zoro # G6323247
product price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plunger Travel (In.) 0.052
- Thread Size #8-32
- Plunger Dia. (In.) 0.070
- Material Steel Body (12L14)
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5270901
- Zoro # G6323247
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #8-32 |
Plunger Dia. (In.) | 0.070 |
Body Length (In.) | 7/16 |
Body Width (In.) | 0.164 |
Body Length | 7/16 in |
Overall Length | 7/16 in |
Thread Length | 7/16 in |
Body Dia. | 0.1640 in |
Plunger Dia. | 0.0700 in |
Description
Spring Plunger, Thread Size #8-32, Thread Length 7/16 in, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.0520 in, Mounting Type Threaded, Body Length 7/16 in, Final Nose Force 1.5 lb, Initial Nose Force 0.5 lb, Overall Length 7/16 in, Handle Type Slotted Drive, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc (103-908-40)
- CLE-LINE 29PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21118)
- STANLEY 2-Point Utility Blade, W, PK5 (11-911)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52810)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, PK5 (52010)
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 (5210401)
- Te-Co Spring Plungers