Shop All Tension Springs
Te-Co
Spring Plunger, Hvy, SS, 1/4-20x3/4 L, PK5
Mfr # 5322801
Zoro # G7102234
product price: $27.89
/pk 5, $5.58/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring
- Material Stainless Steel
- Plunger Dia. 0.119 in
- Plunger Length 0.125 in
- Body Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5322801
- Zoro # G7102234
- Country of Origin United States
- Category Tension Springs
Dimensions
Plunger Dia. | 0.119 in |
Plunger Length | 0.125 in |
Body Length | 0.75 in |
Body Dia. | 1/4-20 |
Details
Item | Plunger |
Type | Spring |
Material | Stainless Steel |
Plunger Travel | 0.125 in |
Body Material | Stainless Steel |
Product Type | Spring |
Nose Material builder | 5322801 TE-CO |
Body Construction | Stainless Steel |
Body Construction builder | Stainless Steel |
Description
Plunger, Spring, Stainless Steel, Plunger Dia. .119 In., Plunger Length .125 In., Plunger Travel .125 In., Body Dia. 1/4-20, Body Length 3/4 In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C1000-ENTR-R-626-KDC)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Brown Viton O-Ring, Dash 113, PK50 (ZUSAVB75113)
- RAYMOND Extension Spring, Standard Steel, PK6 (020101000)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5 (5210901)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel (K0321.208)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Body & Pin Stainless Steel (K0324.05)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=16, D2= 16, L1=16, Aluminum, Pin: Plastic (K0368.72104)
- Te-Co Tension Springs