Shop All Spring Plungers
Te-Co
Spring Plunger, Hvy, SS, 1/4-20x1 L, PK5
Mfr # 5322701
Zoro # G6318733
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Plunger Dia. (In.) 0.119
- Plunger Travel (In.) 0.187
- Body Length (In.) 1
- Plunger Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 5322701
- Zoro # G6318733
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.119 |
Body Length (In.) | 1 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-28 |
Plunger Dia. | 0.1190 in |
Overall Length | 1 in |
Plunger Width | 0.0780 in |
Body Dia. | 1/4 in |
Thread Length | 1 in |
Body Length | 1 in |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 13 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0780 in, With Flange No, Handle Type Hex Socket Drive, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3404-22, 2457-20)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHS56)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- Te-Co Spring Plungers