Shop All Tension Springs
Te-Co
Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5
Mfr # 5210901
Zoro # G7012677
product price: $21.49
/pk 5, $4.30/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring
- Material Steel
- Finish black oxide
- Plunger Dia. 0.119 in
- Plunger Length 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5210901
- Zoro # G7012677
- Country of Origin United States
- Category Tension Springs
Dimensions
Plunger Dia. | 0.119 in |
Plunger Length | 0.125 in |
Body Dia. | 1/4-20 |
Body Length | 0.75 in |
Details
Item | Plunger |
Type | Spring |
Material | Steel |
Finish | black oxide |
Plunger Travel | 0.125 in |
Body Material | Steel |
Body Finish | Black Oxide |
Body Construction | Black Oxide-Coated Steel |
Body Construction builder | Black Oxide Steel |
Product Type | Spring |
Nose Material builder | 5210901 TE-CO |
Description
Plunger, Spring, Steel, Finish Black Oxide, Plunger Dia. .119 In., Plunger Length .125 In., Plunger Travel .125 In., Body Dia. 1/4-20, Body Length 3/4 In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=33, H=40-59, Steel Electro Zinc-Plated (K0532.1000X590)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- REV-A-SHELF Rev-A-Shelf Banded Wood Pie Cut 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-942-28-1)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TE-CO Spring Plunger, Hvy, SS, 1/4-20x3/4 L, PK5 (5322801)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=3/8-16 L=19, Steel, Comp: Pin Steel (K0323.A4)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=1/2-13 L=26, Steel, Comp: Ball Steel (K0325.2A5)
- KIPP Spring Plunger Standard Spring Force D=5/16-18 L=18, Steel, Comp: Ball Steel (K0315.A3)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel (K0316.AJ)
- KIPP Spring Plunger, Standard Spring Force D=M16 L=24, Steel, Comp: Ball Steel (K0309.16)
- Te-Co Tension Springs