Shop All Spring Plungers
Te-Co
Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5
Mfr # 5210201
Zoro # G6319984
product price: $18.79
/pk 5, $3.76/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 3/4
- Plunger Travel (In.) 0.125
- Plunger Nylon
- Plunger Dia. (In.) 0.093
- Material Steel Body (12L14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5210201
- Zoro # G6319984
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3/4 |
Plunger Dia. (In.) | 0.093 |
Body Width (In.) | 0.190 |
Thread Size | #10-32 |
Overall Length | 3/4 in |
Body Dia. | 0.1900 in |
Thread Length | 3/4 in |
Plunger Width | 0.0630 in |
Body Length | 3/4 in |
Plunger Dia. | 0.0930 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 3/4 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 1/8 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 11.1 lb, Initial Nose Force 2.9 lb, Overall Length 3/4 in, Plunger Width 0.0630 in, With Flange No, Handle Type Hex Socket Drive, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- KO-KEN Nut Setter 13mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-13)
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 (52008)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- Te-Co Spring Plungers