Shop All Spring Plungers
Te-Co
Spring Plunger, 1/4-20x1 L, PK5
Mfr # 5230801
Zoro # G6319957
product price: $19.49
/pk 5, $3.90/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Zinc
- Plunger Nylon
- Plunger Travel (In.) 0.187
- Body Length (In.) 1
- Material Steel Body (12L14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5230801
- Zoro # G6319957
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Plunger Dia. (In.) | 0.119 |
Thread Size | 1/4"-28 |
Body Width (In.) | 0.250 |
Thread Length | 1 in |
Body Dia. | 1/4 in |
Body Length | 1 in |
Plunger Dia. | 0.1190 in |
Overall Length | 1 in |
Plunger Width | 0.0780 in |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 4 lb, Initial Nose Force 1 lb, Overall Length 1 in, Plunger Width 0.0780 in, With Flange No, Handle Type Hex Socket Drive, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flat, Zippered Tool Bags, Red/Yellow/Blue, Canvas, 0 Pockets (5539CPAK)
- CAPRI TOOLS Replacement Blade for 1-5/8 in Ratcheting Pipe Cutter (CP11290-BD)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- Te-Co Spring Plungers