Shop All Spherical Washers
Te-Co
Spherical Washer, Fits Bolt Size 1/4 18-8 Stainless Steel, Black Oxide Finish
Mfr # 47701
Zoro # G7258414
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Fits Bolt Sizes 1/4
- Outside Dia. 5/8 in
- Male I.D. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 47701
- Zoro # G7258414
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/4 |
Outside Dia. | 5/8 in |
Radius | 1-3/4 in |
For Screw Size | 1/4" |
Details
Item | Spherical Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Male I.D. | 9/32 in |
Female I.D. | 9/32 in |
Thickness | 0.188 in |
Standards | TCMAI |
System of Measurement | Inch |
Washer Material Grade | 303 |
Description
Spherical Washer Assembly, Stainless, 303 Stainless Steel, Fits Bolt Sizes 1/4, Inside Dia 9/32, Outside Dia 5/8, Thickness 3/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Plain, Rockwell Hardness 27 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 60 PK (62802)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0175)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M16-2.00 (3520-16.00K)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.080.0012)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42708)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- TE-CO Spherical Washer, Steel, Black Oxide Finish, 1 PR (42707)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- Te-Co Leveling Washers