Shop All Spherical Washers
Te-Co
Spherical Washer, Fits Bolt Size 1/2 Stainless Steel, Black Oxide Finish
Mfr # 47703
Zoro # G7253968
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Black Oxide
- Outside Dia. 1-1/8 in
- Male I.D. 17/32 in
- Female I.D. 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 47703
- Zoro # G7253968
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/2 |
Outside Dia. | 1-1/8 in |
Radius | 1-1/2 in |
For Screw Size | 1/2" |
Details
Item | Spherical Washer |
Material | Stainless Steel |
Finish | Black Oxide |
Male I.D. | 17/32 in |
Female I.D. | 17/32 in |
Thickness | 0.313 in |
Standards | TCMAI |
System of Measurement | Inch |
Washer Material Grade | 303 |
Description
Spherical Washer Assembly, Stainless, 303 Stainless Steel, Fits Bolt Sizes 1/2, Inside Dia 17/32, Outside Dia 1-1/8, Thickness 5/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Plain, Rockwell Hardness 27 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330SS)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04114.031.0600)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Brass, Not Graded, Plain Finish (BR.03802406.PL.DAR)
- TE-CO Spherical Washer, Fits Bolt Size 1/4 18-8 Stainless Steel, Black Oxide Finish (47701)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42703)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- TE-CO Spherical Washer, Steel, Black Oxide Finish, 1 PR (42707)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42708)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- Te-Co Leveling Washers