Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 7/8"-9, Steel, 12L14, Black Oxide
Mfr # 41808
Zoro # G1714717
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 12L14
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41808
- Zoro # G1714717
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 7/8"-9 |
Details
Item | Spherical Flange Nut |
Material | Steel |
Material Grade/Class | 12L14 |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
SS Latch Bolt,1/2 In. x 3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 100 PK (747323-100)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (2UJA5)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1.375 in ID, Carbon Steel (K2027-4)
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- TE-CO Flange Nut, 1/4"-28, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41701)
- TE-CO Flange Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41707)
- TE-CO Swivel Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 21/32 in Hex Ht (42005)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- TE-CO Spherical Flange Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 9/16 in Hex Wd (41902)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- Te-Co Flange Nuts