Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide
Mfr # 41804
Zoro # G1714708
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 12L14
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41804
- Zoro # G1714708
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Spherical Flange Nut |
Material | Steel |
Material Grade/Class | 12L14 |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Sphere Flng Nut,7/16 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.100.0100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (U04100.050.0275)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- G.L. HUYETT Bridge Pin .072 x 1-3/16 CS ZC (BP-0004/D)
- TE-CO Flange Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41703)
- TE-CO Flange Nut, 3/4"-10, 18-8 Stainless Steel, Grade 18-8, Plain, 1-1/4 in Hex Wd, 3/4 in Hex Ht (47607)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- TE-CO Flange Nut, M12-1.75, Steel, Not Graded, Black Oxide, 19 mm Hex Wd, 17 mm Hex Ht (61604)
- TE-CO Swivel Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 3/8 in Hex Ht (42003)
- Te-Co Flange Nuts