Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 7/16"-14, Steel, 12L14
Mfr # 41904
Zoro # G1714918
product price: $7.39
/ea
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 12L14
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41904
- Zoro # G1714918
- UPC # 00000000041904
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Spherical Flange Nut |
Material | Steel |
Material Grade/Class | 12L14 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Sphere Flng Nut Assy,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0075)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0025)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04104.031.0125)
- TE-CO Flange Nut, M8-1.25, Steel, Not Graded, Black Oxide, 13 mm Hex Wd, 10 mm Hex Ht (61602)
- TE-CO Flange Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (41608)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht (61603)
- TE-CO Swivel Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 49/64 in Hex Ht (42008)
- ZORO SELECT Flange Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (63NOR)
- Te-Co Flange Nuts