Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-39/64 in Hex Wd, 5/8 in Hex Ht
Mfr # 41906
Zoro # G2739581
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 5/8 in
- Hex Width 1-39/64 in
- Flange Diameter 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41906
- Zoro # G2739581
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 5/8 in |
Hex Width | 1-39/64 in |
Flange Diameter | 1-3/4 in |
Washer Inside Diameter | 1 in |
Washer Outside Diameter | 1 3/4 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 1 1/16 in |
Description
Spherical Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Hex Width 1 39/64 in, Hex Height 5/8 in, Flange Diameter 1 3/4 in, System of Measurement Inch, Color Black, Compatible Washer Manufacturer Part Number 42746, Maximum Rotation 2 Degrees , Nut Finish Black Oxide, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK (362511050)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Fully Threaded Rod, M2.5-0.45mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.025.1000)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht (41907)
- TE-CO Spherical Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (41905)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- TE-CO Spherical Flange Nut, 5/16"-18, 18-8 Stainless Steel, 18-8, Plain, 9/16 in Hex Wd, 9/32 in Hex Ht (41922)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- MIDWEST FASTENER Flange Nut, M4-0.70, Steel, Class 8, Zinc Plated, 20 PK (39941)
- Te-Co Flange Nuts