Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 5/8"-11, 303 Stainless Steel, Not Graded, Black Oxide
Mfr # 41825
Zoro # G1715697
product price: $17.19
/ea
Sold in multiples of 5 for $85.95
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 303 Stainless Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41825
- Zoro # G1715697
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Spherical Flange Nut |
Material | 303 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
SS Latch Bolt,5/16 In.-18 x 3.18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53716)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07131)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (FC1684-832-A)
- MIDWEST FASTENER 1/2"-13 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05530)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- TE-CO Swivel Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 1/4 in Hex Ht (42001)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- TE-CO Flange Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41707)
- TE-CO Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41605)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- Te-Co Flange Nuts