Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 1/4"-20, 303 Stainless Steel, Not Graded, Black Oxide
Mfr # 41821
Zoro # G1715703
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 303 Stainless Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41821
- Zoro # G1715703
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Spherical Flange Nut |
Material | 303 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
SS Sphere Flng Nut,1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- ZORO SELECT Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 10 PK (M51530.160.0001)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0100)
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht (41907)
- TE-CO Flange Nut, 3/8"-16, 18-8 Stainless Steel, 18-8, Plain, 11/16 in Hex Wd, 3/8 in Hex Ht (47603)
- TE-CO Swivel Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 3/8 in Hex Ht (42003)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLZ)
- Te-Co Flange Nuts