Shop All Flange Nuts
Te-Co
Spherical Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1 in Hex Ht
Mfr # 41909
Zoro # G3183661
original price:
$10.56
2% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 1 in
- Hex Width 1-5/8 in
- Flange Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41909
- Zoro # G3183661
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 1 in |
Hex Width | 1-5/8 in |
Flange Diameter | 2 in |
Washer Outside Diameter | 3/4 in |
Washer Inside Diameter | 1 3/8 in |
Width Across Flats | 1 5/8 in |
Dia./Thread Size | 1"-8 |
Description
Spherical Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 1 in, Flange Diameter 2 in, System of Measurement Inch, Color Black, Compatible Washer Manufacturer Part Number 42749, Maximum Rotation 3 Degrees , Nut Finish Black Oxide, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2004)
- DISCO #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated (10015PK)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In (WWG-CLPZ-130)
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht (41907)
- TE-CO Spherical Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-39/64 in Hex Wd, 5/8 in Hex Ht (41906)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht (61603)
- TE-CO Flange Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (41608)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- TE-CO Flange Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41703)
- Te-Co Flange Nuts