Shop All Precision Measuring Accessories
Te-Co
Soft Touch Clamp, 3.0 in. L
Mfr # 14050
Zoro # G8518221
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Soft Touch
- For Use With CMM Fixturing Kits & Tables
- Height (In.) 3
- Width (In.) 1-9/16
- Application Light Action Clamping In CMM Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 14050
- Zoro # G8518221
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Width (In.) | 1-9/16 |
Length (In.) | 1-35/64 |
Size | 3 in |
Details
Item | Precision Fixturing Clamp |
Type | Soft Touch |
For Use With | CMM Fixturing Kits & Tables |
Application | Light Action Clamping In CMM Environment |
Material | Aluminum |
Accessory Type | Clips, Clamps & Clamping |
Component Application | Clips, Clamps & Clamping |
Description
Precision Fixturing Clamp, Material Aluminum, For Use With CMM Fixturing Kits, CMM Fixturing Tables, Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- RIDGID Chuck Jaws, PK3 (44090)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (202571)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- H & H INDUSTRIAL PRODUCTS 25 Piece M14 X 2 M16 X 2 M20 X 2.5 M24 X 3 Transfer Screw Set (3601-0521)
- BNS Steel Ball Contact Point Accessory (599-7050)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- Te-Co Set Up & Alignment Tools