Shop All Clamping Kits
Te-Co
Serrated End Clamp, 2 In, 8 In, 1-3/8 In
Mfr # 30514
Zoro # G1632382
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 3/8 in
- Overall Width 2 in
- Material - Machining Steel
- Overall Length 8 in
- Clamp Type Serrated End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30514
- Zoro # G1632382
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 2 in |
Overall Length | 8 in |
Slot Size | 1-15/16 in |
Details
Item | Fixture Clamp |
Thickness | 1 3/8 in |
Material - Machining | Steel |
Clamp Type | Serrated End |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Description
Fixture Clamp, Serrated End, Overall Length 8 in, Thickness 1 3/8 in, Slot Size 1-15/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- Te-Co Machining Clamps & Accessories