Shop All Clamping Kits
Te-Co
Serrated End Clamp, 2 In, 6 In, 1-1/4 In
Mfr # 30513
Zoro # G1024387
original price:
$56.00
18% off
new price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Overall Width 2 in
- Finish - Machining Black Oxide
- Material - Machining Steel
- Features Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30513
- Zoro # G1024387
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 2 in |
Slot Size | 1-11/16 in |
Overall Length | 6 in |
Overall Height | 1 1/4 in |
Slot Length | 1 11/16 in |
Edge-to-Slot Length | 1 27/32 in |
Compatible T-Slot Bolt Size | 7/8 in, 1 in |
Details
Item | Fixture Clamp |
Thickness | 1 1/4 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Features | Case Hardened |
Clamp Type | Serrated End |
Product Type | Serrated End Clamp |
Material | Steel |
Finish | Black Oxide |
Description
Serrated End Clamp, Width 2 In, Length 6 In, Thickness 1-1/4 In, Slot Size 7/8,1 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- JACOBS 41BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM32282)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- Te-Co Machining Clamps & Accessories