Shop All Clamping Kits
Te-Co
Serrated End Clamp, 1-3/4 In, 1-1/8 In
Mfr # 30512
Zoro # G0879112
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/8 in
- Overall Width 1-3/4 in
- Material - Machining Steel
- Overall Length 8 in
- Slot Size 2-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30512
- Zoro # G0879112
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-3/4 in |
Overall Length | 8 in |
Slot Size | 2-3/16 in |
Details
Item | Fixture Clamp |
Thickness | 1 1/8 in |
Material - Machining | Steel |
Clamp Type | Serrated End |
Features | Case Hardened |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Serrated End, Overall Length 8 in, Thickness 1 1/8 in, Slot Size 2-3/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE NitroZip Erasr Whl Kit (NZ1K)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- SUNEX SKT 3/8"DR UNIV JOINT IMP (SU3301)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 3/4 X 5/8-11 (20124)
- Te-Co Machining Clamps & Accessories