Shop All Clamping Kits
Te-Co
Serrated End Clamp, 1-1/8 In, 2-1/2 In
Mfr # 30504
Zoro # G3307367
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Clamp Style Serrated End
- Overall Width 1-1/8 in
- Features Case Hardened
- Clamp Type Serrated End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30504
- Zoro # G3307367
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/8 in |
Overall Length | 2.7000 in |
Slot Size | 11/16 in |
Details
Item | Fixture Clamp |
Thickness | 1/2 in |
Clamp Style | Serrated End |
Features | Case Hardened |
Clamp Type | Serrated End |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Description
Fixture Clamp, Serrated End, Overall Length 2.7000 in, Thickness 1/2 in, Slot Size 11/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441185)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- PETZL BMD H-Frame Triact Lock Carabiner (M032AA00)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 3/4 X 5/8-11 (20124)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- Te-Co Clamping Kits