Shop All Fixture Clamps
Te-Co
Serrated End Clamp, 1-1/2 In, 6 In, 7/8 In
Mfr # 30509
Zoro # G1528073
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7/8 in
- Overall Width 1-1/2 in
- Overall Length 6 in
- Slot Size 1-15/16 in
- Features Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30509
- Zoro # G1528073
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Width | 1-1/2 in |
Overall Length | 6 in |
Slot Size | 1-15/16 in |
Details
Item | Serrated End Clamp |
Thickness | 7/8 in |
Features | Case Hardened |
Finish - Machining | Black Oxide |
Clamp Type | Serrated End |
Material - Machining | Steel |
Description
Serrated End Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR Commando 40 Magnetic Drill, 1-9/16 Capacity, Variable Speed (CMD40)
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- ARTU HSS Drill Bit, 5/64", PK5 (01909)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- Te-Co Fixture Clamps