Shop All Structural Framing System Accessories
Te-Co
Qtr Trn T-Slot Nut, Tap Thru 3/4"-10
Mfr # 41457T
Zoro # G1714312
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4"-10
- Nut Style T-Slot Nut
- Barrel Dia. 3/4"-10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41457T
- Zoro # G1714312
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4"-10 |
Barrel Dia. | 3/4"-10 |
Details
Item | Quarter Turn T-Slot Nut,Tap Thru 3/4"-10 |
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
Quarter Turn T-Slot Nut,Tap Thru 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Yellow (QMS532YL)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- SIMPSON STRONG-TIE L-Angle L50 (L50)
- Te-Co Structural Framing Systems