Shop All Structural Framing System Accessories
Te-Co
Qtr Trn T-Slot Nut, Tap Thru 1/2"-13
Mfr # 41456T
Zoro # G1714303
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Nut Style T-Slot Nut
- Barrel Dia. 1/2"-13
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41456T
- Zoro # G1714303
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/2"-13 |
Barrel Dia. | 1/2"-13 |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
Qtr Trn T-Slot Nut,Tap Thru 1/2"-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321SD)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 8"D x 6"H (BKTM02X08X06HSPBL)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- Te-Co Structural Framing System Accessories