Shop All Structural Framing System Accessories
Te-Co
Qtr Trn T-Slot Nut, 5/8"-11
Mfr # 41454T
Zoro # G1714172
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Nut Style T-Slot Nut
- Barrel Dia. 5"-8
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41454T
- Zoro # G1714172
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/8"-11 |
Barrel Dia. | 5"-8 |
Details
Item | Quarter Turn T-Slot Nut,5/8"-11 |
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
Quarter Turn T-Slot Nut,5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 24 in W, 33 3/4 in H, Stationary (3010-95)
- TENNSCO Metal Dividers, 8 x 4-1/4 In. (BXD-8)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- 80/20 Slide-In Economy T-Nut Block M6 (14130)
- Te-Co Structural Framing Systems