Shop All Structural Framing System Accessories
Te-Co
Qtr Trn T-Slot Nut, 3/8"-16 Tap Thru
Mfr # 41451T
Zoro # G1714279
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Nut Style T-Slot Nut
- Barrel Dia. 3/8"-16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41451T
- Zoro # G1714279
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/8"-16 |
Barrel Dia. | 3/8"-16 |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
Qtr Trn T-Slot Nut,3/8"-16 Tap Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- Te-Co Structural Framing Systems