Shop All Structural Framing System Accessories
Te-Co
Qtr Trn T-Slot Nut, 3/8"-16 Tap Thru
Mfr # 41450T
Zoro # G1714163
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Nut Style T-Slot Nut
- Barrel Dia. 3/8"-16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41450T
- Zoro # G1714163
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/8"-16 |
Barrel Dia. | 3/8"-16 |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
Qtr Trn T-Slot Nut,3/8"-16 Tap Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 12 Shelves, Gray (735-95)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (MWS361872)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- Te-Co Structural Framing System Accessories