Shop All Structural Framing System Accessories
Te-Co
Qrtr Turn T-Slot Nut, 3/8"-16X7/16"/12mm
Mfr # 41450
Zoro # G1714577
product price: $4.49
/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8-16
- Nut Style T-Slot Nut
- Basic Material Sintered Metal
- Barrel Dia. 3/8"-16
- Barrel Height 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41450
- Zoro # G1714577
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/8-16 |
Barrel Dia. | 3/8"-16 |
Barrel Height | 12mm |
Details
Nut Style | T-Slot Nut |
Basic Material | Sintered Metal |
System of Measurement | Inch |
Description
Qrtr Turn T-Slot Nut,3/8"-16X7/16"/12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Gray (DC2025 Grey)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- 80/20 End Cap 80X160 Nylon Blk (12298)
- Te-Co Structural Framing System Accessories