Shop All Structural Framing System Accessories
Te-Co
Qrtr Turn T-Slot Nut, 3/4"-10X1/26mm
Mfr # 41457
Zoro # G1714507
Sold in multiples of 5 for $32.95
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4-10
- Nut Style T-Slot Nut
- Basic Material Sintered Metal
- Fastener Finish Black Oxide
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41457
- Zoro # G1714507
- UPC # 00000190341457
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4-10 |
Barrel Dia. | 3/4"-10 |
Barrel Height | 1" |
Details
Item | T-Slot Nut,Black Oxide,3/4"-10 x 1" |
Nut Style | T-Slot Nut |
Basic Material | Sintered Metal |
Fastener Finish | Black Oxide |
Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,Black Oxide,3/4 In.-10 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182011CR-1)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240RD)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37616GREY)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- SIMPSON STRONG-TIE Stringer Connector Lscz (LSCZ)
- Te-Co Structural Framing Systems