Shop All Structural Framing System Accessories
Te-Co
Qrtr Turn T-Slot Nut, 1/2"-13X9/16"/15mm
Mfr # 41452
Zoro # G1714419
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2-13
- Nut Style T-Slot Nut
- Basic Material Sintered Metal
- Barrel Dia. 1/2"-13
- Barrel Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41452
- Zoro # G1714419
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/2-13 |
Barrel Dia. | 1/2"-13 |
Barrel Height | 5/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | Sintered Metal |
System of Measurement | Inch |
Description
Qrtr Turn T-Slot Nut,1/2"-13X9/16"/15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- BEHRENS Steel Pail, 12 Qt, Silver (1212)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- 80/20 Base Plate, 1/4-20 Tap Center, For 10S (2128)
- Te-Co Structural Framing System Accessories