Shop All Structural Framing System Accessories
Te-Co
Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm
Mfr # 41453
Zoro # G1714373
original price:
$6.11
19% off
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2-13
- Nut Style T-Slot Nut
- Basic Material Sintered Metal
- Barrel Dia. 1/2"-13
- Barrel Height 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41453
- Zoro # G1714373
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/2-13 |
Barrel Dia. | 1/2"-13 |
Barrel Height | 16mm |
Details
Nut Style | T-Slot Nut |
Basic Material | Sintered Metal |
System of Measurement | Inch |
Description
Qrtr Turn T-Slot Nut,1/2"-13X5.8"/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- 80/20 Leveling Caster, 300 lb. (2714)
- Te-Co Structural Framing System Accessories