Shop All Structural Framing System Accessories
Te-Co
Qrtr T-Slot Nut, 1/2"-13 Tap Thru
Mfr # 41453T
Zoro # G1714349
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Nut Style T-Slot Nut
- Barrel Dia. 1/2"-13
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41453T
- Zoro # G1714349
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/2"-13 |
Barrel Dia. | 1/2"-13 |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
Qrtr T-Slot Nut,1/2"-13 Tap Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS996MOBBL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- Te-Co Structural Framing Systems