Shop All Precision Measuring Accessories
Te-Co
Precision Tooling Ball, 1/2 in W
Mfr # 10852
Zoro # G8518212
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Width (In.) 1/2
- Dia. (In.) 1/2
- Length (In.) 0.5312
- Height (In.) 0.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 10852
- Zoro # G8518212
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1/2 |
Dia. (In.) | 1/2 |
Length (In.) | 0.5312 |
Height (In.) | 0.9375 |
Details
Item | Ball-Style Hole Location Gauge |
Type | Precision |
Application | Checking Center to Center Distance Between Reamed Holes |
For Use With | Coordinate Measuring Machines (CMMs) |
Material | Steel |
Description
Ball-Style Hole Location Gauge, For Use With Coordinate Measuring Machines (CMMs), Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- HOUGEN-OGURA 9/16 in. SB Round Die, 5/64-3/8THK (76323)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431728)
- TE-CO Soft Touch Clamp, 3.0 in. L (14050)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- Te-Co Precision Measuring Accessories