Shop All Spring Plungers
Te-Co
Plungr, Stl, 1-7/64inL, M12x1.75,225 lb, PK5
Mfr # 6370401
Zoro # G3361876
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Steel
- Plunger Travel (In.) 0.157
- Finish black oxide
- Spring Stainless Steel
- End Force Initial (Lb.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 6370401
- Zoro # G3361876
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1-7/64 |
Thread Size | M12x1.75 |
Plunger Dia. (In.) | 0.236 |
Body Width (In.) | 0.472 |
Body Dia. | 0.4720 in |
Overall Length | 28.00mm |
Body Length | 28.00mm |
Thread Length | 28.00mm |
Plunger Dia. | 0.2360 in |
Description
Spring Plunger, Thread Size M12x1.75, Thread Length 28.00mm, Plunger Material Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.1570 in, Mounting Type Threaded, Body Length 28.00mm, Final Nose Force 24.5 lb, Initial Nose Force 2.25 lb, Overall Length 28.00mm, Thread Pitch 1.75mm, Handle Type Hex Socket Drive, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7246)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- Te-Co Spring Plungers