Shop All Spring Plungers
Te-Co
Plunger w/o Locking, Ball, 1/4, 17/32, PK5
Mfr # 53805X01
Zoro # G6329084
product price: $17.89
/pk 5, $3.58/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Without Locking Element
- Body Width (In.) 0.250
- Body Length (In.) 17/32
- Function Controlled End Forces
- End Force Initial (Lb.) 3.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53805X01
- Zoro # G6329084
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.250 |
Body Length (In.) | 17/32 |
Thread Size | 1/4"-20 |
Ball Size (In.) | 0.125 |
Body Length | 0.531 in |
Body Dia. | 1/4 in |
Overall Length | 0.566 in |
Thread Length | 0.531 in |
Plunger Dia. | 1/8 in |
Body Diameter | 0.25 in |
Plunger Width | 0.125 in |
Description
Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Internal Thread Adapter, 1/2-20, 5/8"-18 (8035)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-22)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-358188.000)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Spring Plunger, PK 10 (69401X01)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- Te-Co Spring Plungers