Shop All Spring Plungers
Te-Co
Plunger w/o Locking, Ball, 1/2, 3/4, PK5
Mfr # 53813X01
Zoro # G6329163
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Chromate
- Ball Size (In.) 0.281
- Ball Material Nylon
- Body Width (In.) 0.500
- Body Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53813X01
- Zoro # G6329163
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.281 |
Body Width (In.) | 0.500 |
Thread Size | 1/2"-13 |
Body Length (In.) | 3/4 |
Thread Length | 3/4 in |
Body Dia. | 1/2 in |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Plunger Dia. | 0.2810 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.0720 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 6 lb, Initial Nose Force 3 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- QEP Replacement Blade for 5LF90 (21000Q)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- Te-Co Spring Plungers