Shop All Spring Plungers
Te-Co
Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5
Mfr # 6390501
Zoro # G3364201
product price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Stainless Steel
- Finish black oxide
- Material Steel
- Body Steel
- Ball Travel (In.) 0.059
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 6390501
- Zoro # G3364201
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | M8x1.25 |
Body Length (In.) | 5/8 |
Ball Size (In.) | 0.196 |
Body Width (In.) | 0.315 |
Body Length | 0.63 in |
Overall Length | 0.689 in |
Plunger Dia. | 0.1960 in |
Thread Length | 16 mm |
Body Dia. | 0.3150 in |
Body Diameter | 0.315 in |
Plunger Width | 5 mm |
Description
Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 6.7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.35 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. (6899531)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 3PK (FT-BITCADDY-3)
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 (5210401)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TE-CO Plunger, Spring W/Out Lock, 1-8, PK2 (52211X)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- Te-Co Spring Plungers