Shop All Spring Plungers
Te-Co
Plunger, Stl, 35/64inL, M4x0.7, 0.90 lb., PK5
Mfr # 63901X01
Zoro # G3363958
product price: $22.69
/pk 5, $4.54/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.098
- Body Length (In.) 35/64
- Type Metric Ball Plunger
- Ball Material 440 Stainless Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 63901X01
- Zoro # G3363958
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.098 |
Body Length (In.) | 35/64 |
Thread Size | M4x0.7 |
Body Width (In.) | 0.157 |
Overall Length | 9.00mm |
Plunger Dia. | 0.0980 in |
Body Dia. | 0.1570 in |
Body Length | 9.00mm |
Description
Spring Plunger, Thread Size M4x0.7, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0980 in, Plunger Projection 0.0310 in, Mounting Type Threaded, Body Length 9.00mm, Final Nose Force 2.25 lb, Initial Nose Force 0.9 lb, Overall Length 9.00mm, Thread Pitch 0.70mm, With Flange No, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KNIPEX Electrical Installation Pliers Cg (13 82 200 SB)
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- HHIP HHIP 2.5 X 2.75 X 2" V-Block & 3/8" Edge & Center Finder (9999-0002)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- J.W. WINCO JW Winco GN717-8-M16X1.5-CK-NI Indexing Plunger (717-8-M16X1.5-CK-NI)
- Te-Co Spring Plungers