Shop All Spring Plungers
Te-Co
Plunger, Stl, 23/64inL, M3x0.5, 0.34 lb., PK5
Mfr # 69201X01
Zoro # G3363669
product price: $27.15
/pk 5, $5.43/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Steel
- Body Length (In.) 23/64
- Ball Size (In.) 0.060
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69201X01
- Zoro # G3363669
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Body Length (In.) | 23/64 |
Ball Size (In.) | 0.060 |
Thread Size | M3 x 0.5 |
Body Width (In.) | 0.118 |
Plunger Dia. | 0.0590 in |
Overall Length | 9.00mm |
Body Dia. | 0.1180 in |
Body Length | 23/64 in |
Description
Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 23/64, Ball Size (In.) 0.060, M3 x 0.5, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- Te-Co Spring Plungers